1595W - 15A 125V WH GFI Dupl Recpt

Legrand-Pass & Seymour

  • $14.79 (Each)
  • $14.79 (Each)

  • $147.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1595W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595W
Description
15A 125V WH GFI Dupl Recpt
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.</P>
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423365 / 00785007423365
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Carton
$147.90 (Per 10)
Resources
Images
 
 
1595W - Large Image
 
1595W - Small Image
Brochures
 
 
1595W - Brochure
Other Links
 
 
1595W - Other
 
1595W - Other
 
1595W - Other
 
1595W - Other
 
1595W - Other
 
1595W - Other
Descriptions
Description
15A 125V WH GFI DUPL RECPT
Product Type
Disc Sub 1597W
extra long description
P&S 1595W DISC SUB 1597W
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available.</p>
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595W
GTIN
00785007423365
UPC
785007423365
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels

* All prices subject to change.

false