1547 - Straight Blade Rubber Conn 15A 125V 5-15R

Legrand-Pass & Seymour

  • $28.71 (Each)
  • $28.71 (Each)

  • $574.20 (Per 20)
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
1547
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1547
Description
Straight Blade Rubber Conn 15A 125V 5-15R
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.58 In Diameter, 3.10 In Length, #18 to #10 Awg Wire Size, Corrosion Resistant, Impact Resistant, Oil Resistant, Chemical Resistant, Heat Resistant, Weather Resistant, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007114126 / 0785007114126 / 00785007114126
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.71 (Each)
Standard Packaging
$574.20 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
241
Resources
Images
 
 
1547 - Large Image
 
1547 - Small Image
 
1547 - Large Image
Other Links
 
 
1547 - Other
 
1547 - Other
 
1547 - Other
 
1547 - Other
 
1547 - Other
Brochures
 
 
1547 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat