14W47 - STR Blade IP67 Plug 15A 125V 5-15P

Legrand-Pass & Seymour

  • $29.72 (Each)
  • $29.72 (Each)

  • $297.20 (Per 10)
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
14W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
14W47
Description
STR Blade IP67 Plug 15A 125V 5-15P
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.85 In Diameter, 4.03 In Length, #18 to #12 Awg Wire Size, Impact Resistant, Chemical Resistant;Corrosion Resistant, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114140 / 0785007114140 / 00785007114140
Weight per unit
0.2865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.72 (Each)
Standard Packaging
$297.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
261
Resources
Images
 
 
14W47 - Large Image
 
14W47 - Small Image
 
14W47 - Large Image
Other Links
 
 
14W47 - Other
 
14W47 - Other
 
14W47 - Other
Specifications Sheets
 
 
14W47 - Specification Sheet
Brochures
 
 
14W47 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat