1433P - STR Blade Rubber Plug 20A 125V 5-20P

Legrand-Pass & Seymour

  • $27.05 (Each)
  • $27.05 (Each)

  • $541.00 (Per 20)
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
1433P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1433-P
Description
STR Blade Rubber Plug 20A 125V 5-20P
Straight Blade Rubber Plug 20AMP 125VOLT 5-20P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114263 / 0785007114263 / 00785007114263
Weight per unit
0.1928 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.05 (Each)
Standard Packaging
$541.00 (Per 20)
Resources
Images
 
 
1433P - Small Image
 
1433P - Large Image
Brochures
 
 
1433P - Brochure
Other Links
 
 
1433P - Other
 
1433P - Other
 
1433P - Other
 
1433P - Other
 
1433P - Other
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
125
Wire Size
14-10
amperage rating
20
Poles
2
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
4.75"
Descriptions
Product Type
STR BLD Rubber Plug 20A 125V 5-20P
extra long description
P&S 1433P STR BLD RUBBER PLUG 20A 1
Description
STR BLADE RUBBER PLUG 20A 125V 5-20P
Long Description
Straight Blade Rubber Plug 20amp 125volt 5-20p
Special Features
Nickel plated blades, stands up to impacts, oil, chemicals, heat & weather, quick drive assembly screws
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1433-P
GTIN
00785007114263
UPC
785007114263
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Rubber Housing Plug
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1928
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
5-20P
Application
Commercial
standard
UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1433P.
Jump To:

Similar Items

Similar items are close alternatives to 1433P, though they may not be 100% alike.

Eaton Arrow Hart Severe Duty Straight Blade Plug, #14-8 Awg, 20A, Industrial, 12...
  • Our Part #: 1433
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1433
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1433 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 1433P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1433BRY Bryant Electric 00781786187207
1433 Eaton Wiring Devices 00040893630830
HBL1433 Hubbell Wiring Device-Kellems 00783585013336
1433 Leviton 00078477848210
1433 Legrand Pass & Seymour 00785007143300
1433P Legrand Pass & Seymour 00785007114263
1433 Woodhead 00786788701222
1433 GENERAL ELECTRIC n/a
HBL1433 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat