1226W - SW Maintd Control 20A 120/277V (DPDT) WH

Legrand-Pass & Seymour

  • $81.69 (Each)
  • $81.69 (Each)

  • $816.90 (Per 10)
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
1226W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1226-W
Description
SW Maintd Control 20A 120/277V (DPDT) WH
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/EAN/GTIN
785007122640 / 0785007122640 / 00785007122640
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.69 (Each)
Standard Packaging
$816.90 (Per 10)
Resources
Images
 
 
1226W - Small Image
 
1226W - Large Image
Brochures
 
 
1226W - Brochure
Other Links
 
 
1226W - Other
 
1226W - Other
 
1226W - Other
 
1226W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
Wattage
2
amperage rating
20
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Maintd CNTRL 20A 120/277V (DPDT) W
extra long description
P&S 1226W SW MAINTD CNTRL 20A 120/
Description
SW MAINTD CONTROL 20A 120/277V (DPDT) WH
Long Description
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Additional Information
Contact Rating
20Amp, 120/277Vac
Contact Configuration
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1226-W
GTIN
00785007122640
UPC
785007122640
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controller
Trade Size
Amperage
20.0
Packaging
Weight per each
0.312
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
standard
CULUS, UL, CSA, UL listed
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1226W.
Jump To:

Similar Items

Similar items are close alternatives to 1226W, though they may not be 100% alike.

Double-Pole, Double-Throw Switch, 20A, 120/277V.
  • Our Part #: 1226I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1226-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,023.00) ·
1226I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$102.30

Each

QTY:
Each
Add
SW MAINTD CONTRL 20A 120/277V (DPDT)
  • MFR Part #: 1226
  • GTIN: 00785007122602
  • Manufacturer: Legrand-Pass & Seymour
SW MAINTD CNTRL 20A 120/277V (DPDT) GY
  • MFR Part #: 1226L
  • GTIN: 00785007122626
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 1226W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2226W Eaton Wiring Devices n/a
HBL1385 Hubbell Wiring Device-Kellems 00783585432601
1226W Legrand Pass & Seymour 00785007122640
4922 Bryant Electric 00781786624085
1285 Leviton 00078477168226
1225 Legrand Pass & Seymour 00785007122503

* All prices subject to change.

Begin Live Chat