TP2C - #10STD Nat TP CBL Tie MNT

Panduit®

  • $65.18 (Per 100)
  • $0.65 (Each)

  • $65.18 (Per 100)

  • $651.80 (Per 1,000)

In-Stock: 4,900 available at other locations ( find a store with stock)
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
TP2C
Manufacturer
Panduit®
Manufacturer's Part Number
TP2-C
Description
#10STD Nat TP CBL Tie MNT
Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983583201 / 0074983583201 / 00074983583201
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.65 (Each)
Carton
$65.18 (Per 100)
Standard Packaging
$651.80 (Per 1,000)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
0
All Stores
4,900
Resources
Images
 
 
TP2C - Video
 
TP2C - Small Image
 
TP2C - Large Image
Other Links
 
 
TP2C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polyamide PA
Material, Color, and Finish
Color
Natural
Descriptions
Description
#10STD NAT TP CBL TIE MNT
Extra Long Description
PAN TP2-C TP2-C Cable Tie Mount, Na
Long Description
Panduit’s TP2-C Cable Tie Plates have slotted mounting holes to accommodate various fastener spacing. With their low profile design, bundles stay close to mounting surface making them ideal for areas where overhead space is limited. These mounts can be used with miniature through standard cable ties and with #6 (M3) screws. For indoor use only, made of Nylon 6.6, are natural in color and come in packages of 100.
Product Type
TP2-C Cable Tie Mount, Natural, Pa 6.6, Screw, 1.98X0.5", PK
Additional Information
Cable Size
NA
Cable Type
Cable Tie Mount
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
TP2-C
GTIN
00074983583201
UPC
074983583201
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Availability
Minimum Qty
100
Packaging
Weight per each
0.4
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Cable Tie Plate Used with Miniature, Intermediate, And Standard Cable Ties.;Indoor
Mounting
Screw-on
Standard
CE Compliant, UL Recognized:E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,900

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4,900 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TP2C.
Jump To:

Cross Referenced

These items are similar to TP2C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP2-C Panduit 00074983583201
CTAP210C2 HellermannTyton 00089306011910

* All prices subject to change.

Begin Live Chat