TM3S10C - Tiemnt, .62INW, #10SCREW, Nyl, Nat, PK100

Panduit

  • $0.82 (Each)
  • $0.82 (Each)

  • $81.76 (Per 100)

  • $408.80 (Per 500)
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
TM3S10C
Manufacturer
Panduit
Manufacturer's Part Number
TM3S10-C
Description
Tiemnt, .62INW, #10SCREW, Nyl, Nat, PK100
Panduit TM3S10-C Screw Applied Cable Tie Mounts Offer A Through Hole In The Mount In Which A Screw or Rivet Can Be Secured, This Offers Maximum Stability For Cable Bundles. Install With A #10 (M5) Screw. Suitable For Miniature, Intermediate, Standard and Light Heavy Cross-Section Cable Ties. Made Of Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. They Are 0.61” (15.5MM) Wide, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983582808 / 0074983582808 / 00074983582808
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$0.82 (Each)
Standard Packaging
$408.80 (Per 500)
Resources
Images
 
 
TM3S10C - Video
 
TM3S10C - Small Image
 
TM3S10C - Large Image
Tech Bulletins
 
 
TM3S10C - Tech Bulletin
Other Links
 
 
TM3S10C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Polyamide Flame Retardant
Material, Color, and Finish
Color
Natural
Descriptions
Description
TIEMNT,.62INW,#10SCREW,NYL,NAT, PK100
extra long description
PAN TM3S10-C TM3S10-C Cable Tie Mou
Product Type
TM3S10-C Cable Tie Mount, Natural, Pa 6.6, 0.86X0.61", #10 S
Long Description
Panduit TM3S10-C screw applied cable tie mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #10 (M5) screw. Suitable for miniature, intermediate, standard and light heavy cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are 0.61” (15.5mm) wide, are natural in color and come in packages of 100.
Additional Information
media
Yes
Cable Size
NA
Temperature Range
-76°F - 185°F (-60°C - 85°C)
Screw Size
#10 (M5)
Cable Type
Cable Tie Mount
Manufacturer Information
Manufacturers Part Number
TM3S10-C
Brand
PANDUIT
GTIN
00074983582808
UPC
074983582808
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Packaging
Weight per each
0.41
Carton
1
Package
500
Uses, Certifications, and Standards
standard
CE Compliant, UL Recognized:E136577, RoHS Compliant
Application
Indoor;Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Mounting
Screw-on
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM3S10C.
Jump To:

Similar Items

Similar items are close alternatives to TM3S10C, though they may not be 100% alike.

Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) For Temperatures Up ...
  • Our Part #: TC5142
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC5142
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($97.49) ·
TC5142 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.49

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat