T50FC0 - Panduit T50F-C0 Polyethylene Spiral Wrap

Panduit

  • $350.24 (Each)
  • $350.24 (Each)
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
T50FC0
Manufacturer
Panduit
Manufacturer's Part Number
T50F-C0
Description
Panduit T50F-C0 Polyethylene Spiral Wrap
The T50F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.50" (12.7 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.375" to 4" (9.5 MM to 101.6 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706099 / 0074983706099 / 00074983706099
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.24 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
T50FC0 - Video
 
T50FC0 - Small Image
 
T50FC0 - Large Image
Other Links
 
 
T50FC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of T50FC0.
Jump To:

Cross Referenced

These items are similar to T50FC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22115 Morris 00601986221153
T50F-C0 Panduit 00074983706099
T50F-X0 Panduit 00074983406081
T50F-XO Panduit n/a

* All prices subject to change.

Begin Live Chat