SP240Q - Service Post Conn

Panduit

  • $93.22 (Each)
  • $93.22 (Each)

  • $2,330.61 (Per 25)

  • $9,322.45 (Per 100)
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
SP240Q
Manufacturer
Panduit
Manufacturer's Part Number
SP2-4/0-Q
Description
Service Post Conn
The SP2-4/0-Q Service Post Grounding Lug Is Designed For Grounding Two Copper Code Conductors to Steel Structures, Busbars, Transformers. The True Hex Design For Body and Nut Hex Provides Correct Fit With Socket, Box, or Open-End Wrenches, Resulting In Proper Torquing Of Electrical Connection. The Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Providing A Premium Wire Pull-Out Strength. Ul Listed For Grounding and Bonding.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716722 / 0074983716722 / 00074983716722
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.22 (Each)
Carton
$93.22 (Each)
Standard Packaging
$2,330.61 (Per 25)
Resources
Images
 
 
SP240Q - Video
 
SP240Q - Small Image
 
SP240Q - Small Image
 
SP240Q - Large Image
Tech Bulletins
 
 
SP240Q - Tech Bulletin
Other Links
 
 
SP240Q - Other
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
Copper
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
2.25
Descriptions
Product Type
Structuredground™ SP2-4/0-Q GRD Con-Service Post, Male Stud,
Description
SERVICE POST CONN
extra long description
PAN SP2-4/0-Q StructuredGround™ SP2
Long Description
The SP2-4/0-Q Service Post Grounding Lug is designed for grounding two copper code conductors to steel structures, busbars, transformers. The true hex design for body and nut hex provides correct fit with socket, box, or open-end wrenches, resulting in proper torquing of electrical connection. The pressure bar provides a secure connection on a full range of conductor combinations used with each Lug providing a premium wire pull-out strength. UL Listed for grounding and bonding.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SP2-4/0-Q
Brand
PANDUIT
GTIN
00074983716722
UPC
074983716722
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Grounding Connector
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed - 467, DB Rated
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP240Q.
Jump To:

Similar Items

Similar items are close alternatives to SP240Q, though they may not be 100% alike.

Short Stud Double Service Post Connectors For Conductors 4/0 - 1 Stranded, Stud ...
  • Our Part #: SP8DS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP8DS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($7,320.14) ·
SP8DS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$292.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat