SE25PSCTR0 - 1/4" BLK Expn Sleeve, 200' Roll

Panduit

  • $487.48 (Per Roll)
  • $487.48 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE25PSCTR0
Manufacturer
Panduit
Manufacturer's Part Number
SE25PSC-TR0
Description
1/4" BLK Expn Sleeve, 200' Roll
Fray Resistant Braided Expandable Sleeving, .25" (6.4 MM) Diameter, Can Be Cut With A Pair Of Scissors and Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Flexible and The Open Weave Will Not Trap Heat or Humidity. Polyethylene Terephthalate. 200 FT (61.0 M) Reel. Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131602 - Expandable braided sleeving
UPC/EAN/GTIN
074983816460 / 0074983816460 / 00074983816460
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$487.48 (Per Roll)
Resources
Images
 
 
SE25PSCTR0 - Video
 
SE25PSCTR0 - Small Image
 
SE25PSCTR0 - Large Image
Attachments
 
 
SE25PSCTR0 - Specification Sheet
Tech Bulletins
 
 
SE25PSCTR0 - Tech Bulletin
Other Links
 
 
SE25PSCTR0 - Other
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
PET
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
0.16 - 0.44
Length
200
Descriptions
Description
1/4" BLK EXPN SLEEVE, 200' ROLL
Product Type
Pan-Wrap™ SE25PSC-TR0 Fray Resistant Sleeving, Black, Pet, 0
Long Description
Fray resistant braided expandable sleeving, .25" (6.4 mm) diameter, can be cut with a pair of scissors and provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is flexible and the open weave will not trap heat or humidity. Polyethylene Terephthalate. 200 ft (61.0 m) reel. Color Black.
extra long description
PAN SE25PSC-TR0 Pan-Wrap™ SE25PSC-T
Additional Information
Nominal Size
0.25
media
Yes
Manufacturer Information
Manufacturers Part Number
SE25PSC-TR0
Brand
PANDUIT
GTIN
00074983816460
UPC
074983816460
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Braided Expandable Sleeving
Packaging
Weight per roll
1.13
Carton
1
Uses, Certifications, and Standards
Application
(1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes
Temperature Rating
257
standard
CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat