SE150PLR0 - 1-1/2"X50' BLK Braid Expnd Sleeve

Panduit®

  • $239.68 (Each)
  • $239.68 (Each)
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
SE150PLR0
Manufacturer
Panduit®
Manufacturer's Part Number
SE150P-LR0
Description
1-1/2"X50' BLK Braid Expnd Sleeve
The SE150P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.50" (38.1 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39131602 - Expandable braided sleeving
UPC/EAN/GTIN
074983202485 / 0074983202485 / 00074983202485
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.68 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
14
Resources
Images
 
 
SE150PLR0 - Video
 
SE150PLR0 - Small Image
 
SE150PLR0 - Large Image
Other Links
 
 
SE150PLR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Distribution Centers

Location Stock Available
Deer Park
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat