SC15120S25L0 - 14.96" 50LB BLK CBL Tie

Panduit®

  • $13.58 (Per 50)
  • $0.27 (Each)

  • $13.58 (Per 50)

  • $27.16 (Per 100)

  • $135.80 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SC15120S25L0
Manufacturer
Panduit®
Manufacturer's Part Number
SC15-120-S25-L0
Description
14.96" 50LB BLK CBL Tie
The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258358 / 0613056258358 / 00613056258358
Weight per unit
0.686 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.27 (Each)
Carton
$13.58 (Per 50)
Standard Packaging
$135.80 (Per 500)
Resources
Images
 
 
SC15120S25L0 - Video
 
SC15120S25L0 - Small Image
 
SC15120S25L0 - Large Image
Other Links
 
 
SC15120S25L0 - Other
Dimensions and Weight
Thickness
0.08
Length
14.96
Width
NA
Descriptions
Description
14.96" 50LB BLK CBL TIE
Long Description
The SC15-120-S25-L0 StrongHold Clamp Cable Ties offers contractors an economical clamp cable tie option for commercial construction and general-purpose applications. The cable tie design allows you to secure cable bundles to another surface, for use with #1/4 (M6) screw. Light-Heavy, 14.96” (380mm) length and are for outdoor use. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 50.
Special Features
Indoor/Outdoor
Product Type
Stronghold™ SC15-120-S25-L0 Cable Tie, BLK, Pa 6.6, 50LB Min
extra long description
PAN SC15-120-S25-L0 StrongHold™ SC1
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
SC15-120-S25-L0
Brand
Panduit®
GTIN
00613056258358
UPC
613056258358
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
50
Packaging
Weight per each
0.686
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), UL Listed #E56854, RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.