S1550C2 - 14.57" 50LB Red CBL Tie

Panduit®

  • $14.10 (Per 100)
  • $0.14 (Each)

  • $14.10 (Per 100)

  • $141.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S1550C2
Manufacturer
Panduit®
Manufacturer's Part Number
S15-50-C2
Description
14.57" 50LB Red CBL Tie
The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056656277 / 0613056656277 / 00613056656277
Weight per unit
0.521 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.10 (Per 100)
Standard Packaging
$141.00 (Per 1,000)
Resources
Images
 
 
S1550C2 - Video
 
S1550C2 - Small Image
 
S1550C2 - Large Image
Other Links
 
 
S1550C2 - Other
Dimensions and Weight
Width
0.33
Length
14.57
Descriptions
Description
14.57" 50LB RED CBL TIE
Long Description
The S15-50-C2 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57" (370mm) length, made of Nylon 6.6, AH-2 Plenum rated, are red in color and come in packages of 100.
Special Features
Plenum
Product Type
Stronghold™ S15-50-C2 Cable Tie, Red, Pa 6.6, 50LB Min Loop
extra long description
PAN S15-50-C2 StrongHold™ S15-50-C2
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S15-50-C2
GTIN
00613056656277
UPC
613056656277
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.521
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.