RMEH4BL - 4.25X300 Ribbon

Panduit

  • $67.76 (Each)
  • $67.76 (Each)

  • $135.52 (Per 2)

  • $271.04 (Per 4)
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
RMEH4BL
Manufacturer
Panduit
Manufacturer's Part Number
RMEH4BL
Description
4.25X300 Ribbon
The RMEH4BL Thermal Transfer Ribbon Is For Use With TDP43ME Printer For Heat Shrink, Self-Laminating, Turn-Tell, Tan Polyimide, and Vinyl Cloth Labels. It Is 300' (91.4 M) Long and 4.25" (108 MM) Wide. Color Black Hybrid. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131505 - Wire labeling tool and printer
UPC/EAN/GTIN
074983334698 / 0074983334698 / 00074983334698
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.76 (Each)
Carton
$271.04 (Per 4)
Standard Packaging
$135.52 (Per 2)
Resources
Images
 
 
RMEH4BL - Small Image
 
RMEH4BL - Large Image
Tech Bulletins
 
 
RMEH4BL - Tech Bulletin
Other Links
 
 
RMEH4BL - Other
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
4.25X300 RIBBON
extra long description
PAN RMEH4BL RMEH4BL Thermal Transfe
Product Type
RMEH4BL Thermal Transfer Ribbon, Wax/Resin, Black, 4.25", PK
Long Description
The RMEH4BL Thermal Transfer Ribbon is for use with TDP43ME printer for heat shrink, self-laminating, Turn-Tell, tan polyimide, and vinyl cloth labels. It is 300' (91.4 m) long and 4.25" (108 mm) wide. Color Black Hybrid. 1 per package.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
RMEH4BL
GTIN
00074983334698
UPC
074983334698
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Thermal Transfer Ribbon
Packaging
Weight per each
0.025
Carton
4
Package
2
Uses, Certifications, and Standards
Application
NA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RMEH4BL.
Jump To:

Cross Referenced

These items are similar to RMEH4BL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RMEH4BL Panduit 00074983334698
TT100OUTSM HellermannTyton 00089306151999
TTDTHOUTSM HellermannTyton 00089306244752

* All prices subject to change.

Begin Live Chat