RAFX10WHX - WHT Rcwy Angle FTG

Panduit

  • $4.88 (Each)
  • $4.88 (Each)

  • $48.80 (Per 10)
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
RAFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
RAFX10WH-X
Description
WHT Rcwy Angle FTG
The Right Angle Fitting Is A Surface Raceway Fitting Designed to Transition Your Raceway Around A Corner While Maintaining A 1 Inch Bend Radius. It Is Designed to Be Used With LDPH10 Raceway and Features A Snap-On Installation. . It Meets Tia/Eia Standards, Is Ul Listed and Compliant. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983530779 / 0074983530779 / 00074983530779
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$48.80 (Per 10)
Resources
Images
 
 
RAFX10WHX - Video
 
RAFX10WHX - Small Image
 
RAFX10WHX - Large Image
Attachments
 
 
RAFX10WHX - Specification Sheet
Other Links
 
 
RAFX10WHX - Other
 
RAFX10WHX - Other
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
PVC
Cover Type
Right Angle
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.93
Width
1.62
Length
3.18
Descriptions
Description
WHT RCWY ANGLE FTG
extra long description
PAN RAFX10WH-X SURFACE RACEWAY, LDP
Product Type
Surface Raceway, LDPH10 Power Rated Right Angle, White
Long Description
The right angle fitting is a Surface Raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LDPH10 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
RAFX10WH-X
Brand
PANDUIT
GTIN
00074983530779
UPC
074983530779
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
UL94V-0, FT4, Meets TIA/EIA Standards, UL Listed / Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RAFX10WHX.
Jump To:

Cross Referenced

These items are similar to RAFX10WHX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RAFX10WH-X Panduit 00074983530779
TSR3W-25-1 HellermannTyton 00089306160250

* All prices subject to change.

Begin Live Chat