R2P - 2-Post Rack, 45RU, #12-24

Panduit

  • $423.54 (Each)
  • $423.54 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R2P
Manufacturer
Panduit
Manufacturer's Part Number
R2P
Description
2-Post Rack, 45RU, #12-24
The 2-Post Rack Provides A Reliable Foundation For Mounting Telecommunications and Data Center Equipment. The 84 Inch Tall Rack Accepts 19-Inch Wide Equipment With Mounting Rails That Have #12-24 Eia Universal Mounting Hole Spacing, and Printed Numbering From The Bottom Up. A Range Of Cable Managers and Accessories Work With The Rack. The 3-Inch Deep Channel Rack Is Ul Listed For 1, 000 Pounds and Is Made Of Extruded Aluminum. The Rack Is 45 Ru and Black.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983320516 / 0074983320516 / 00074983320516
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.54 (Each)
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
R2P - Video
 
R2P - Small Image
 
R2P - Large Image
Attachments
 
 
R2P - Specification Sheet
Other Links
 
 
R2P - Other
 
R2P - Other
Tech Bulletins
 
 
R2P - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
15
Width
20.3
Descriptions
Description
2-POST RACK, 45RU, #12-24
Extra Long Description
PAN R2P 2-Post Rack, 45RU, #12-24 T
Long Description
The 2-Post rack provides a reliable foundation for mounting telecommunications and data center equipment. The 84 inch tall rack accepts 19-inch wide equipment with mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering from the bottom up. A range of cable managers and accessories work with the rack. The 3-inch deep channel rack is UL listed for 1,000 pounds and is made of extruded aluminum. The rack is 45 RU and black.
Product Type
2-Post Rack, 45RU, #12-24 Threaded E-Rails, Aluminum, Black
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
GTIN
00074983320516
UPC
074983320516
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
2-Post Rack
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Standard
UL 2416, EIA/ECA-310-E, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat