PLT2SC - 7.4" Cable Tie

Panduit

  • $0.32 (Each)
  • $0.32 (Each)

  • $31.83 (Per 100)

  • $318.30 (Per 1,000)
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
PLT2SC
Manufacturer
Panduit
Manufacturer's Part Number
PLT2S-C
Description
7.4" Cable Tie
Panduit PLT2S-C Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540457 / 0074983540457 / 00074983540457
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$31.83 (Per 100)
Standard Packaging
$318.30 (Per 1,000)
Resources
Images
 
 
PLT2SC - Video
 
PLT2SC - Small Image
 
PLT2SC - Small Image
 
PLT2SC - Large Image
Tech Bulletins
 
 
PLT2SC - Tech Bulletin
Other Links
 
 
PLT2SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
7.4
Descriptions
Description
7.4" CABLE TIE
extra long description
PAN PLT2S-C Pan-Ty® PLT2S-C Cable T
Long Description
Panduit PLT2S-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4” (188mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Special Features
Indoor
Product Type
Pan-Ty® PLT2S-C Cable Tie, PA6.6, 7.4"L, 50LB, PK100
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2S-C
GTIN
00074983540457
UPC
074983540457
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.34
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT2SC.
Jump To:

Cross Referenced

These items are similar to PLT2SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-C 3M Electrical Products 51128592977
06226 3M Electrical Products n/a
6226 3M Electrical Products 00054007062264
6250 3M Electrical Products 00054007062509
16047729 Amprobe n/a
8436 Avery n/a
CT50175C Burndy 781810332443
TF5D Burndy 78181080668
L-7-50-9-C Catamount n/a
N750 Greaves 784491745106
N 750 Greaves n/a
IT2S-C Ideal Industries 783250574391
93130 ILSCO 783669001341
93130M ILSCO 783669001358
20054 Morris 601986200547
20052 Morris 00601986200523
80668 NAED n/a
N750 NELCO n/a
850X NSi Industries 662381050496
750X NSi Industries 662381050618
850 NSi Industries 662381050700
650 NSi Industries 662381051301
750 NSi Industries 662381050021
PLT2S-C Panduit 00074983540457
BT2S-C Panduit 74983411764
PLT2S-M Panduit 74983540785
PLT2.5SC Panduit 74983536047
PLT1SC Panduit 74983540075
PLT1.5S-C Panduit 74983540167
PLT2S-C Panduit n/a
PLT2SM Panduit 07498354078
PLT2SC Panduit 07498354045
PLT1.5SC Panduit 07498354016
TY7.5-50 Penn-Union 785037846202
13-2006 Philmore n/a
17-S190N-C Qualtek n/a
TIE8 SELECTOR SWITCH 00781035210069
L-7-50-9-C Thomas & Betts 728494917207
TY25M Thomas & Betts 786210824574
TY52315M Thomas & Betts 786210875446
13242 Thomas & Betts 00783786132423
TY525M Thomas & Betts 786210805092
L7509C Thomas & Betts 72849491720
13-242 Thomas & Betts 783786132423
NT0750 Topaz 751338214606
T50R9C2 HellermannTyton 89306088936
T50S9C2 HellermannTyton 89306090724
T50RC HellermannTyton n/a

* All prices subject to change.

Begin Live Chat