NK688MWH - Category 6 Punchdown Keystone Jack Module - White

Panduit

  • $10.67 (Each)
  • $10.67 (Each)

  • $266.75 (Per 25)
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
NK688MWH
Manufacturer
Panduit
Manufacturer's Part Number
NK688MWH
Description
Category 6 Punchdown Keystone Jack Module - White
The Netkey® Cat 6 Utp RJ45 Punchdown Keystone Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jacks Are Individually Serialized, and Are Compatible With Keystone Interfaces Such As Netkey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The Module Is White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983574742 / 0074983574742 / 00074983574742
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.67 (Each)
Standard Packaging
$266.75 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
487
Resources
Other Links
 
 
NK688MWH - Other
 
NK688MWH - Other
 
NK688MWH - Other
Brochures
 
 
NK688MWH - Brochure
Attachments
 
 
NK688MWH - Specification Sheet
Images
 
 
NK688MWH - Small Image
 
NK688MWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 487

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat