NK688MWH - Category 6 Punchdown Keystone Jack Module - White

Panduit

  • $10.67 (Each)
  • $10.67 (Each)

  • $266.75 (Per 25)

In-Stock: 579 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK688MWH
Manufacturer
Panduit
Manufacturer's Part Number
NK688MWH
Description
Category 6 Punchdown Keystone Jack Module - White
The Netkey® Cat 6 Utp RJ45 Punchdown Keystone Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jacks Are Individually Serialized, and Are Compatible With Keystone Interfaces Such As Netkey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The Module Is White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983574742 / 0074983574742 / 00074983574742
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.67 (Each)
Standard Packaging
$266.75 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
579
Resources
Other Links
 
 
NK688MWH - Other
 
NK688MWH - Other
 
NK688MWH - Other
Brochures
 
 
NK688MWH - Brochure
Attachments
 
 
NK688MWH - Specification Sheet
Images
 
 
NK688MWH - Small Image
 
NK688MWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/Polycarbonate
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.16
Width
0.65
Descriptions
Description
CATEGORY 6 PUNCHDOWN KEYSTONE JACK MODULE - WHITE
Extra Long Description
PAN NK688MWH UTP RJ45 Cat 6 Punchdo
Long Description
The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is white.
Product Type
Utp RJ45 Cat 6 Punchdown Keystone Jack Module, WH
Additional Information
Cable Entry
T568A/T568B
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK688MWH
Model
Keystone
GTIN
00074983574742
UPC
074983574742
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
JACK MODULE
Packaging
Weight per each
0.024
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Unshielded
Standard
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Propos
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 579

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat