MLTFC6EHLP316 - 23.4" SS6 Poly Coated BLK CBL Tie W/Self LCK Head

Panduit

  • $415.04 (Per 50)
  • $8.30 (Each)

  • $415.04 (Per 50)

  • $8,300.86 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MLTFC6EHLP316
Manufacturer
Panduit
Manufacturer's Part Number
MLTFC6EH-LP316
Description
23.4" SS6 Poly Coated BLK CBL Tie W/Self LCK Head
Pan-Steel® Polyester Fully Coated Cable Ties Speed Up Installation With A Unique Self-Locking Head Design That Locks Into Any Part Of The Tie. Plus, 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Low-Smoke Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. Extra-Heavy Cross Section, Max Bundle Diameter: 6.0IN, 23.4IN, Tensile Strength: 1335, Black, 50PC.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983446407 / 0074983446407 / 00074983446407
Weight per unit
0.0521 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$8.30 (Each)
Carton
$8.30 (Each)
Standard Packaging
$415.04 (Per 50)
Resources
Tech Bulletins
 
 
MLTFC6EHLP316 - Tech Bulletin
Other Links
 
 
MLTFC6EHLP316 - Other
Dimensions and Weight
Length
23.4
Thickness
NA
Descriptions
Description
23.4" SS6 POLY COATED BLK CBL TIE W/SELF LCK HEAD
Product Type
Pan-Steel® MLTFC6EH-LP316 Cable Tie, Pet Coated SS 316, Blac
extra long description
PAN MLTFC6EH-LP316 Pan-Steel® MLTFC
Long Description
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. Extra-heavy cross section, Max bundle diameter: 6.0in, 23.4in, Tensile strength: 1335, Black, 50pc.
Special Features
Harsh
Additional Information
Tensile Strength
300
Manufacturer Information
Manufacturers Part Number
MLTFC6EH-LP316
Brand
PANDUIT
GTIN
00074983446407
UPC
074983446407
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
50
Packaging
Weight per each
0.0521
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Corrosive Environment
standard
CE,ABS,UL
You must have an account to view stock levels

* All prices subject to change.