MLT2SCP316 - SS Tie Bulk-PK

Panduit

  • $1.42 (Each)
  • $1.42 (Each)

  • $142.49 (Per 100)

  • $1,424.89 (Per 1,000)

  • $2,849.78 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MLT2SCP316
Manufacturer
Panduit
Manufacturer's Part Number
MLT2S-CP316
Description
SS Tie Bulk-PK
The MLT2S-CP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Along The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety. Provides A Strong, Durable Method Of Cabling Bundle and Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543991 / 0074983543991 / 00074983543991
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$2,849.78 (Per 2,000)
Standard Packaging
$142.49 (Per 100)
Resources
Images
 
 
MLT2SCP316 - Video
 
MLT2SCP316 - Small Image
 
MLT2SCP316 - Large Image
Tech Bulletins
 
 
MLT2SCP316 - Tech Bulletin
Other Links
 
 
MLT2SCP316 - Other
Dimensions and Weight
Length
7.9
Descriptions
Description
SS TIE BULK-PK
extra long description
PAN MLT2S-CP316 Pan-Steel® MLT2S-CP
Product Type
Pan-Steel® MLT2S-CP316 Cable Tie, SS 316, Standard, 2" Dia.,
Long Description
The MLT2S-CP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part along the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety. Provides a strong, durable method of cabling bundle and can be used in a wide range of indoor, outdoor, and underground applications.
Special Features
Harsh
Additional Information
media
Yes
Tensile Strength
200
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT2S-CP316
GTIN
00074983543991
UPC
074983543991
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.001
Carton
2000
Package
100
Uses, Certifications, and Standards
Application
Harsh Environment
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV
You must have an account to view stock levels
These alternate items can be purchased instead of MLT2SCP316.
Jump To:

Cross Referenced

These items are similar to MLT2SCP316 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLT2S-CP316 Panduit n/a
MLT2S-CP316 Panduit 00074983543991
22-S200B-C Qualtek n/a
LS-4.6-200B Thomas & Betts 00786210242279
LS-4.6-200B HellermannTyton n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds