LDPH10WH10A - Hinged LDP Rcwy

Panduit

  • $46.30 (Per 10)
  • $4.63 (Each)

  • $46.30 (Per 10)

  • $926.00 (Per 200)
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
LDPH10WH10A
Manufacturer
Panduit
Manufacturer's Part Number
LDPH10WH10-A
Description
Hinged LDP Rcwy
The LDPH10 Power Rated Surface Raceway Is A Two-Piece Latching Raceway With Cover Suitable For Applications Up to 600 V. It Features Pre-Punched Mounting Holes and Factory-Applied Adhesive Backing For Fast Mounting. It Is 10 Feet In Length and Is 1.52 Inches Wide By 0.86 Inches Deep. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
074983344147 / 0074983344147 / 00074983344147
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$4.63 (Each)
Carton
$926.00 (Per 200)
Resources
Images
 
 
LDPH10WH10A - Video
 
LDPH10WH10A - Small Image
 
LDPH10WH10A - Small Image
 
LDPH10WH10A - Large Image
Attachments
 
 
LDPH10WH10A - Specification Sheet
Other Links
 
 
LDPH10WH10A - Other
 
LDPH10WH10A - Other
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
Polyvinyl Chloride (PVC)
Dimensions and Weight
Width
1.52
Length
NA
Descriptions
Description
HINGED LDP RCWY
extra long description
PAN LDPH10WH10-A SURFACE RACEWAY, L
Product Type
Surface Raceway, LDPH10 PWR Rated, 2-PC Latch, 10 FT, White
Long Description
The LDPH10 power rated surface raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 10 feet in length and is 1.52 inches wide by 0.86 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is white.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LDPH10WH10-A
Brand
PANDUIT
GTIN
00074983344147
UPC
074983344147
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Channel
Availability
minimum qty
10
Packaging
Weight per each
1
Carton
200
Uses, Certifications, and Standards
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat