LCD238DQ - LCD238DQ 2AWG 2HOLE Lug

Panduit

  • $4.16 (Each)
  • $4.16 (Each)

  • $104.11 (Per 25)

  • $416.44 (Per 100)
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
LCD238DQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD2-38D-Q
Description
LCD238DQ 2AWG 2HOLE Lug
The LCD2-38D-Q Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383016 / 0074983383016 / 00074983383016
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$104.11 (Per 25)
Resources
Images
 
 
LCD238DQ - Video
 
LCD238DQ - Large Image
 
LCD238DQ - Small Image
Tech Bulletins
 
 
LCD238DQ - Tech Bulletin
Other Links
 
 
LCD238DQ - Other
 
LCD238DQ - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
LCD238DQ 2AWG 2HOLE LUG
extra long description
PAN LCD2-38D-Q Pan-Lug™ LCD2-38D-Q
Long Description
The LCD2-38D-Q Tin-Plated Copper Compression Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCD2-38D-Q Comp. Lug, Tin PLT Copper, STRT, Two 3/8
Additional Information
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCD2-38D-Q
Brand
PANDUIT
GTIN
00074983383016
UPC
074983383016
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Mounting
15/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD238DQ.
Jump To:

Similar Items

Similar items are close alternatives to LCD238DQ, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 3/8...
  • Our Part #: 25630695257
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 256-30695-257
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($663.90) ·
25630695257 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCD238DQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
326799 Amprobe n/a
YA2CL-2TC38 Burndy 00781810018170
YAL2C2T38 Burndy 00781810417140
YAV2CL2TC38FX Burndy 00781810022245
YA2CL2TC38 Burndy 78181001817
VHCS238B Hubbell Power Systems 00096359338468
CSWD-2-38-1 ILSCO 00783669633894
GL2N-38 NSi Industries 00662381338099
LCD2-38D-Q Panduit 00074983383016
LCD238DQ Panduit n/a
LCDX2-38D-E Panduit 00074983423729
BLU2D2TC38 Penn-Union 00785037228671
BLU1D2TC38 Penn-Union 00785037228695
326799 TE Connectivity n/a
256-30695-257 Thomas & Betts 00786210896670
256-30695-1236 Thomas & Betts 00786210642192
25630695257 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat