LCD214DQ - 2AWG 2HOLE Lug

Panduit

  • $4.50 (Each)
  • $4.50 (Each)

  • $112.38 (Per 25)

  • $449.50 (Per 100)
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
LCD214DQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD2-14D-Q
Description
2AWG 2HOLE Lug
Two-Hole, Standard Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383009 / 0074983383009 / 00074983383009
Weight per unit
0.1052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Carton
$4.50 (Each)
Standard Packaging
$112.38 (Per 25)
Resources
Images
 
 
LCD214DQ - Video
 
LCD214DQ - Small Image
 
LCD214DQ - Large Image
Tech Bulletins
 
 
LCD214DQ - Tech Bulletin
Other Links
 
 
LCD214DQ - Other
 
LCD214DQ - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 2HOLE LUG
extra long description
PAN LCD2-14D-Q Pan-Lug™ LCD2-14D-Q
Product Type
Pan-Lug™ LCD2-14D-Q Copper Compression Connectors - Lugs
Long Description
Two-hole, standard barrel lug with window, #2 AWG wire, 1/4 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCD2-14D-Q
Brand
PANDUIT
GTIN
00074983383009
UPC
074983383009
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.1052
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
15/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD214DQ.
Jump To:

Cross Referenced

These items are similar to LCD214DQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2-CTC14 Burndy 00781810049594
YA2CL2TC14 Burndy 00781810503577
YAV2CL2TC14FX Burndy 00781810022207
CSWD21458 ILSCO 00783669633498
LCD2-14D-Q Panduit 00074983383009
LCD214DQ Panduit n/a
LCDX2-14A-E Panduit 00074983426843
54207 Thomas & Betts 00786210542072
YA2CL2TC14E1 Burndy 00781810019658
CSWD-2-14-1 ILSCO 78366963357
256-30695-1185 Thomas & Betts 00786210070018

* All prices subject to change.

Begin Live Chat