LCD214AFQ - 2AWG 90D 2H Comp Lug

Panduit

  • $8.08 (Each)
  • $8.08 (Each)

  • $202.10 (Per 25)

  • $808.38 (Per 100)
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
LCD214AFQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD2-14AF-Q
Description
2AWG 90D 2H Comp Lug
Two-Hole, Standard Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983567799 / 0074983567799 / 00074983567799
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.08 (Each)
Carton
$8.08 (Each)
Standard Packaging
$202.10 (Per 25)
Resources
Images
 
 
LCD214AFQ - Video
 
LCD214AFQ - Small Image
 
LCD214AFQ - Large Image
Tech Bulletins
 
 
LCD214AFQ - Tech Bulletin
Other Links
 
 
LCD214AFQ - Other
 
LCD214AFQ - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 90D 2H COMP LUG
Long Description
Two-hole, standard barrel lug with window, #2 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCD2-14AF-Q Pan-Lug™ LCD2-14AF-
Product Type
Pan-Lug™ LCD2-14AF-Q Comp. Lug, Tin PLT Copper, Two 0.25" ST
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD2-14AF-Q
GTIN
00074983567799
UPC
074983567799
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.052
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
15/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD214AFQ.
Jump To:

Cross Referenced

These items are similar to LCD214AFQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2CL2TC1490 Burndy 00781810251294
YAV2CL2TC14FX90 Burndy 00781810022221
LCD2-14AF-Q Panduit 00074983567799
LCD214AFQ Panduit n/a
54207UB Thomas & Betts 00786210637037

* All prices subject to change.

Begin Live Chat