LCD1014DL - #10AWG 2-H Comp Lug

Panduit

  • $6.98 (Each)
  • $6.98 (Each)

  • $348.96 (Per 50)

  • $697.93 (Per 100)
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
LCD1014DL
Manufacturer
Panduit
Manufacturer's Part Number
LCD10-14D-L
Description
#10AWG 2-H Comp Lug
Two-Hole, Standard Barrel Lug With Window, #10 Awg Wire, 1/4 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983973798 / 0074983973798 / 00074983973798
Weight per unit
0.0156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Standard Packaging
$348.96 (Per 50)
Resources
Images
 
 
LCD1014DL - Video
 
LCD1014DL - Small Image
 
LCD1014DL - Large Image
Tech Bulletins
 
 
LCD1014DL - Tech Bulletin
Other Links
 
 
LCD1014DL - Other
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
Tin-Plated Copper
Dimensions and Weight
Size
#14 — #10 AWG Code STR, #12 — #10 AWG Code SOL
Descriptions
Description
#10AWG 2-H COMP LUG
Product Type
Pan-Lug™ LCD10-14D-L Copper Compression Connectors - Lugs
Long Description
Two-hole, standard barrel lug with window, #10 AWG wire, 1/4 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCD10-14D-L Pan-Lug™ LCD10-14D-
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCD10-14D-L
Brand
PANDUIT
GTIN
00074983973798
UPC
074983973798
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0156
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
Mounting
7/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD1014DL.
Jump To:

Cross Referenced

These items are similar to LCD1014DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV10-2TC14E1 Burndy 00781810022139
LCD10-14D-L Panduit 00074983973798

* All prices subject to change.

Begin Live Chat