LCCX614AFL - 6AWG, 1/4" STD 2H, 5/8" SPC 90D CMP Lug

Panduit

  • $8.00 (Each)
  • $8.00 (Each)

  • $400.00 (Per 50)

  • $800.01 (Per 100)
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
LCCX614AFL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX6-14AF-L
Description
6AWG, 1/4" STD 2H, 5/8" SPC 90D CMP Lug
Two-Hole, Flex Lug, Long Barrel, #6 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425372 / 0074983425372 / 00074983425372
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Carton
$8.00 (Each)
Standard Packaging
$400.00 (Per 50)
Resources
Images
 
 
LCCX614AFL - Video
 
LCCX614AFL - Small Image
 
LCCX614AFL - Large Image
Tech Bulletins
 
 
LCCX614AFL - Tech Bulletin
Other Links
 
 
LCCX614AFL - Other
 
LCCX614AFL - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
6AWG, 1/4" STD 2H, 5/8" SPC 90D CMP LUG
Long Description
Two-hole, flex lug, long barrel, #6 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCCX6-14AF-L Pan-Lug™ LCCX6-14A
Product Type
Pan-Lug™ LCCX6-14AF-L Comp. Lug, 6, Flex, Tin PLT Copper, TW
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCCX6-14AF-L
Brand
PANDUIT
GTIN
00074983425372
UPC
074983425372
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.45
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX614AFL.
Jump To:

Cross Referenced

These items are similar to LCCX614AFL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZV6C2TC14FX90 Burndy 00781810230404
CLNB-6-14-58-9 ILSCO 00783669654486
LCCX6-14AF-L Panduit 00074983425372

* All prices subject to change.

Begin Live Chat