LCCX438DL - #4 2HOLE 3/8SP

Panduit

  • $5.40 (Each)
  • $5.40 (Each)

  • $270.19 (Per 50)

  • $540.38 (Per 100)
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
LCCX438DL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4-38D-L
Description
#4 2HOLE 3/8SP
Two-Hole, Flex Lug, Long Barrel, #4 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425501 / 0074983425501 / 00074983425501
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$5.40 (Each)
Standard Packaging
$270.19 (Per 50)
Resources
Images
 
 
LCCX438DL - Video
 
LCCX438DL - Small Image
 
LCCX438DL - Large Image
Tech Bulletins
 
 
LCCX438DL - Tech Bulletin
Other Links
 
 
LCCX438DL - Other
 
LCCX438DL - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 AWG Class B, C, G, H, I, K, M and #5, #4, #3 AWG DLO
Descriptions
Description
#4 2HOLE 3/8SP
Product Type
Pan-Lug™ LCCX4-38D-L Compression Connectors - Lugs
extra long description
PAN LCCX4-38D-L Pan-Lug™ LCCX4-38D-
Long Description
Two-hole, flex lug, long barrel, #4 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCCX4-38D-L
Brand
PANDUIT
GTIN
00074983425501
UPC
074983425501
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
2.2
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat