LCCF214BE - #2AWG 1/4"BLT 24 3/4"SPC Cu CMP Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
LCCF214BE
Manufacturer
Panduit
Manufacturer's Part Number
LCCF2-14B-E
Description
#2AWG 1/4"BLT 24 3/4"SPC Cu CMP Lug
Two-Hole, Long Flared Barrel, #2 Awg Wire, 1/4 Stud Hole, 3/4 Hole Spacing.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983752973 / 0074983752973 / 00074983752973
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
Special Order Item
Carton
$0.00 (Per 20)
Resources
Images
 
 
LCCF214BE - Small Image
 
LCCF214BE - Large Image
Other Links
 
 
LCCF214BE - Other
 
LCCF214BE - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class K and M and DLO
Descriptions
Description
#2AWG 1/4"BLT 24 3/4"SPC CU CMP LUG
Product Type
Pan-Lug™ LCCF2-14B-E Comp. Lug, Flare, Tin PLT Copper, Two 0
extra long description
PAN LCCF2-14B-E Pan-Lug™ LCCF2-14B-
Long Description
Two-hole, long flared barrel, #2 AWG wire, 1/4 stud hole, 3/4 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Stud Size
1/4
Number of Holes
2
Cable Size
35
Manufacturer Information
Manufacturers Part Number
LCCF2-14B-E
Brand
PANDUIT
GTIN
00074983752973
UPC
074983752973
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Availability
minimum qty
20
Packaging
Weight per each
0.07
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
Mounting
1-7/16
You must have an account to view stock levels
These alternate items can be purchased instead of LCCF214BE.
Jump To:

Similar Items

Similar items are close alternatives to LCCF214BE, though they may not be 100% alike.

00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LC...
  • Our Part #: LCCXF214BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCCXF2-14B-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($439.36)
LCCXF214BE - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.98

Each

QTY:
Each
Add

* All prices subject to change.