LCC638DL - 6AWG 2HOLE Lug

Panduit

  • $6.13 (Each)
  • $6.13 (Each)

  • $306.66 (Per 50)

  • $613.31 (Per 100)
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
LCC638DL
Manufacturer
Panduit
Manufacturer's Part Number
LCC6-38D-L
Description
6AWG 2HOLE Lug
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 3.15 In Overall Length, 35 KV, 0.0344 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382590 / 0074983382590 / 00074983382590
Weight per unit
0.0344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.13 (Each)
Carton
$6.13 (Each)
Standard Packaging
$306.66 (Per 50)
Resources
Images
 
 
LCC638DL - Video
 
LCC638DL - Small Image
 
LCC638DL - Large Image
 
LCC638DL - Large Image
Tech Bulletins
 
 
LCC638DL - Tech Bulletin
Other Links
 
 
LCC638DL - Other
 
LCC638DL - Other
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
3.15 in
Size
#6 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 3.15 in Overall Length, 35 kV, 0.0344 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.15 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
6AWG 2HOLE LUG
extra long description
PAN LCC6-38D-L Pan-Lug™ LCC6-38D-L
Additional Information
Maximum Conductor Size
#6 AWG
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
package quantity
50 PK
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC6-38D-L
sub brand
Type LCC
GTIN
00074983382590
UPC
074983382590
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.0344 lb/EA
Weight per each
0.0344
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC638DL.
Jump To:

Cross Referenced

These items are similar to LCC638DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C2TC38 Burndy 00781810019160
L6-TC38-5 Greaves 00784491330678
L6N-38 NSi Industries 00662381339300
LCC6-38D-L Panduit 00074983382590
LCC638DL Panduit n/a
BBLU-6D-2TC38 Penn-Union 00785037216326
256-30695-1158 Thomas & Betts 00786210073866
256306951158 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat