LCB2038X - 2/0AWG 1HOLE Lug

Panduit

  • $4.99 (Each)
  • $4.99 (Each)

  • $249.60 (Per 50)

  • $499.19 (Per 100)
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
LCB2038X
Manufacturer
Panduit
Manufacturer's Part Number
LCB2/0-38-X
Description
2/0AWG 1HOLE Lug
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901302 / 0074983901302 / 00074983901302
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Carton
$4.99 (Each)
Standard Packaging
$249.60 (Per 50)
Resources
Images
 
 
LCB2038X - Video
 
LCB2038X - Small Image
 
LCB2038X - Large Image
Tech Bulletins
 
 
LCB2038X - Tech Bulletin
Other Links
 
 
LCB2038X - Other
 
LCB2038X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2/0 AWG Code
Descriptions
Description
2/0AWG 1HOLE LUG
extra long description
PAN LCB2/0-38-X Pan-Lug™ LCB2/0-38-
Product Type
Pan-Lug™ LCB2/0-38-X Comp. Lug, 2/0, Long, Tin PLT Copper, S
Long Description
The LCB2/0-38-X Tin-Plated Copper Compression Lug, one-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCB2/0-38-X
Brand
PANDUIT
GTIN
00074983901302
UPC
074983901302
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
1.05
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-9/16
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCB2038X.
Jump To:

Similar Items

Similar items are close alternatives to LCB2038X, though they may not be 100% alike.

Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54910BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54910BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($110.90) ·
54910BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.09

Each

QTY:
Each
Add
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper...
  • Our Part #: L2038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L2038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($263.90) ·
L2038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.56

Each

QTY:
Each
Add
The LCA2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA2038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA2/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($168.28) ·
LCA2038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: YA26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.20) ·
YA26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCB2038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31036 3M Electrical Products 00054007125501
VHCL2/0-38 Anderson n/a
VHCL2038 Anderson n/a
YA26 Burndy 00781810502600
L 2038 Greaves n/a
L-2038 Greaves 00784491411407
CLNS2/0-38 ILSCO n/a
CLWS-2/0-38 ILSCO 00783669637038
CRA-2/0L ILSCO n/a
94238 Morris 00601986942386
L-2038 NSi Industries 00662381034083
LCA2/0-38-X Panduit 00074983900305
LCB2/0-38-X Panduit 00074983901302
BBLU-2/0S Penn-Union 00785037215954
54910BE Thomas & Betts 00786210898162
CTL20L-38 Thomas & Betts 00783786410378
L2/0-38 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat