LCAS414L - 4AWG 1HOLE Lug

Panduit

  • $1.31 (Each)
  • $1.31 (Each)

  • $65.36 (Per 50)

  • $130.73 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LCAS414L
Manufacturer
Panduit
Manufacturer's Part Number
LCAS4-14-L
Description
4AWG 1HOLE Lug
Pan LCAS4-14-L Culug, #4AWG, Short, 1/
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225262 / 0074983225262 / 00074983225262
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$65.36 (Per 50)
Standard Packaging
$1.31 (Each)
Resources
Images
 
 
LCAS414L - Large Image
 
LCAS414L - Small Image
Attachments
 
 
LCAS414L - Specification Sheet
Other Links
 
 
LCAS414L - Other
 
LCAS414L - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 AWG Code
Descriptions
Description
4AWG 1HOLE LUG
Product Type
Culug, #4AWG, Short, 1/4studpkg50
Long Description
PAN LCAS4-14-L CuLug,#4AWG,Short,1/
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
42.826
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS4-14-L
sub brand
Pan-Lug
GTIN
00074983225262
UPC
074983225262
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1
Carton
50
Package
1
Uses, Certifications, and Standards
Mounting
42,952
standard
C22.2 No. 65-13, 486A-486B File #E52164
You must have an account to view stock levels

* All prices subject to change.