LCA212Q - 2AWG 1HOLE Lug

Panduit

  • $3.56 (Each)
  • $3.56 (Each)

  • $88.89 (Per 25)

  • $177.78 (Per 50)

  • $355.56 (Per 100)
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
LCA212Q
Manufacturer
Panduit
Manufacturer's Part Number
LCA2-12-Q
Description
2AWG 1HOLE Lug
The LCA2-12-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900183 / 0074983900183 / 00074983900183
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$88.89 (Per 25)
Standard Packaging
$177.78 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Tech Bulletins
 
 
LCA212Q - Tech Bulletin
Images
 
 
LCA212Q - Video
 
LCA212Q - Small Image
 
LCA212Q - Large Image
Other Links
 
 
LCA212Q - Other
 
LCA212Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCA212Q.
Jump To:

Similar Items

Similar items are close alternatives to LCA212Q, though they may not be 100% alike.

Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 1/2 Bolt Size, Tin Pla...
  • MFR Part #: CTL2-12
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($114.36) ·
CTL212 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA212Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
325250 Amprobe n/a
YA2CL6 Burndy n/a
YA2CL6-BOX Burndy 781810552100
YA2CL6BOX Burndy 00781810552100
YAL2CT12 Burndy 00781810417157
24C368 WW GRAINGER n/a
VHCS212 Hubbell Power Systems n/a
CSWS-2-12 ILSCO 783669633139
CCL233 ILSCO n/a
LCA2-12-Q Panduit 74983900183
LCA212Q Panduit 00074983900183
LCAS2-12-Q Panduit 00074983225323
LCAS212 Panduit n/a
LCAS212Q Panduit 07498322532
BLU-2S10 Penn-Union 785037230742
BLU 2S10 Penn-Union 00785037230742
BLU2S10 Penn-Union 78503723074
325250 TE Connectivity n/a
54145 Thomas & Betts n/a
54145-TB Thomas & Betts 786210541457
54145TB Thomas & Betts 00786210541457
CTL2-12 Thomas & Betts 783786131112
CTL212 Thomas & Betts 00783786131112
HL248 Thomas & Betts 783786731510

* All prices subject to change.

Begin Live Chat