LCA2012X - 2/0AWG 1HOLE Lug

Panduit

  • $4.21 (Each)
  • $4.21 (Each)

  • $42.06 (Per 10)

  • $168.24 (Per 40)

  • $420.60 (Per 100)

Availability: Currently Out Of Stock
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
LCA2012X
Manufacturer
Panduit
Manufacturer's Part Number
LCA2012X
Description
2/0AWG 1HOLE Lug
Standard Barrel Lug, #2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900312 / 0074983900312 / 00074983900312
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Carton
$42.06 (Per 10)
Standard Packaging
$168.24 (Per 40)
Resources
Images
 
 
LCA2012X - Video
 
LCA2012X - Small Image
 
LCA2012X - Large Image
 
LCA2012X - Large Image
Specifications Sheets
 
 
LCA2012X - Specification Sheet
Tech Bulletins
 
 
LCA2012X - Tech Bulletin
Other Links
 
 
LCA2012X - Other
 
LCA2012X - Other
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black (Code)
Color
Black
Dimensions and Weight
Overall Length
2.39 in
Size
2/0 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Short Description
Standard Barrel Lug, Non-Insulated, 2.39 in L, 35 kV
Long Description
Standard Barrel Lug, #2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 in Overall Length, 35 kV, 1 lb/EA
Special Features
Tin-Plated to Inhibit Corrosion
Description
2/0AWG 1HOLE LUG
extra long description
PAN LCA2/0-12-X Pan-Lug™ LCA2/0-12-
Additional Information
Maximum Conductor Size
#2/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
package quantity
10 PK
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA2012X
sub brand
Type LCA
GTIN
00074983900312
UPC
074983900312
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
10
Package
40
Uses, Certifications, and Standards
Mounting
1-1/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA2012X.
Jump To:

Similar Items

Similar items are close alternatives to LCA2012X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54160
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54160
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.67) ·
54160 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.67

Each

QTY:
Each
Add
2/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Interna...
  • Our Part #: YA26L6B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26L6BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.61) ·
YA26L6B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA2012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA26L6 Burndy n/a
YA26L6-BOX Burndy 781810553770
YA26L6BOX Burndy 00781810553770
YAL26T12 Burndy 781810416983
GL-2048 Greaves 784491320204
GL2048 Greaves 00784491320204
VHCS2/012 Hubbell Power Systems 00096359338390
VHCS2012 Hubbell Power Systems 96359338390
CSWS2012 ILSCO 783669637090
94064 Morris 00601986940641
GL2048 NSi Industries 662381036100
LCA2/012X Panduit 00074983900312
LCA2012X Panduit 74983900312
LCAS2/012X Panduit 00074983225040
LCAS2012X Panduit 74983225040
BLU20S4 Penn-Union 785037230537
CTL20-12 Thomas & Betts 783786131853
CTL2012 Thomas & Betts 00783786131853
HL2/048 Thomas & Betts n/a
HL2048 Thomas & Betts 783786731466
J975 Thomas & Betts 786210815695

* All prices subject to change.

Begin Live Chat