LCA1038X - 1/0AWG 3/8"STD 1H CMP Lug

Panduit

  • $5.08 (Each)
  • $5.08 (Each)

  • $203.20 (Per 40)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LCA1038X
Manufacturer
Panduit
Manufacturer's Part Number
LCA1/0-38-X
Description
1/0AWG 3/8"STD 1H CMP Lug
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900268 / 0074983900268 / 00074983900268
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Standard Packaging
$203.20 (Per 40)
Resources
Images
 
 
LCA1038X - Video
 
LCA1038X - Small Image
 
LCA1038X - Large Image
Tech Bulletins
 
 
LCA1038X - Tech Bulletin
Other Links
 
 
LCA1038X - Other
 
LCA1038X - Other
Features
Material
Copper
Material, Color, and Finish
Color
Pink
Dimensions and Weight
Size
1/0 AWG Code
Descriptions
Description
1/0AWG 3/8"STD 1H CMP LUG
Product Type
Pan-Lug™ LCA1/0-38-X Comp. Lug, 1/0, Tin PLT Copper, STRT, O
extra long description
PAN LCA1/0-38-X Pan-Lug™ LCA1/0-38-
Long Description
The LCA1/0-38-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCA1/0-38-X
Brand
PANDUIT
GTIN
00074983900268
UPC
074983900268
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.018
Carton
1
Package
40
Uses, Certifications, and Standards
Mounting
1
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
You must have an account to view stock levels
These alternate items can be purchased instead of LCA1038X.
Jump To:

Similar Items

Similar items are close alternatives to LCA1038X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54109
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54109
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.53)
54109 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.55

Each

QTY:
Each
Add
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 1/0 Awg - 3/8" Bolt Shor...
  • Our Part #: GL1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL1038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($413.80)
GL1038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.28

Each

QTY:
Each
Add
Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54909BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54909BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.60)
54909BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.86

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 3/8" Bolt Long Barrel Copper...
  • Our Part #: L1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($560.19)
L1038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.20

Each

QTY:
Each
Add
Copper Compression Lug, 1 Hole W/ Inspection Window, 1/0 Awg, 3/8" Stud, Short B...
  • Our Part #: YA25L4B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA25L4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.73)
YA25L4B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA1038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-1/0-38 Anderson n/a
VHCL1038 Anderson n/a
YA25TC38 Burndy 00781810019672
L 1038 Greaves n/a
L1038 Greaves 00784491411308
CLNS1/0-38 ILSCO n/a
CLWS-1/0-38 ILSCO 00783669635713
94234 Morris 00601986942348
L-1038 NSi Industries 00662381034069
LCA1/0-38-X Panduit 00074983900268
LCB1/0-38-X Panduit 00074983901265
BBLU-1/0S2 Penn-Union 00785037515849
54909BE Thomas & Betts 00786210890111
L1/0-38 Thomas & Betts n/a
30032 3M Electrical Products 00054007125358
325303 Amprobe n/a
80676 Burndy n/a
YA25-L4 Burndy 00781810114759
YA25L4-BOX Burndy 00781810553503
YAL25T38 Burndy 00781810416945
YAV50M10 Burndy 00781810080610
DPLS10138 DOSSERT n/a
VHCS1/038 Hubbell Power Systems n/a
CCL1/038 ILSCO n/a
CRB1/0 ILSCO n/a
CRBO ILSCO n/a
MRAT1/06 MAC n/a
GL1038 NSi Industries 00662381036070
LCA1/038 Panduit n/a
BLU 1/0S1 Penn-Union 00785037230124
54109 Thomas & Betts 00786210541099
54409 Thomas & Betts 00786210544090
CTL10-38 Thomas & Betts 00783786131839
HL1/038 Thomas & Betts n/a
S989175 Thomas & Betts n/a
There were no add-on items found for LCA1038X.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?