LAMA214C - Al Mech, 2, Tin PLT, 1HOLE, 1/4" Stud

Panduit

  • $1.79 (Each)
  • $1.79 (Each)

  • $179.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LAMA214C
Manufacturer
Panduit
Manufacturer's Part Number
LAMA2-14-C
Description
Al Mech, 2, Tin PLT, 1HOLE, 1/4" Stud
The LAMA2-14-C Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878488 / 0613056878488 / 00613056878488
Weight per unit
0.569 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$1.79 (Each)
Resources
Images
 
 
LAMA214C - Video
 
LAMA214C - Small Image
 
LAMA214C - Large Image
Other Links
 
 
LAMA214C - Other
 
LAMA214C - Other
Features
Voltage Rating
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
Long Description
The LAMA2-14-C Tin-Plated Aluminum Mechanical Lug, one-hole, single barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
extra long description
PAN LAMA2-14-C Pan-Lug™ LAMA2-14-C
Description
AL MECH,2, TIN PLT, 1HOLE, 1/4" STUD
Product Type
Pan-Lug™ LAMA2-14-C Al Mech, 2, Tin PLT, 1HOLE, 1/4" Stud, PK1
Additional Information
Number of Holes
1
Stud Size
1/4
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA2-14-C
GTIN
00613056878488
UPC
613056878488
Taxonomies, Classifications, and Categories
Type
Mechanical Lug
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.569
Carton
1
Uses, Certifications, and Standards
Mounting
0.47
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA214C.
Jump To:

Similar Items

Similar items are close alternatives to LAMA214C, though they may not be 100% alike.

Single Barrel Lug, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated,...
  • Our Part #: LAMA214QY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LAMA214QY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($97.50)
LAMA214QY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.98

Each

QTY:
Each
Add

* All prices subject to change.