LAM2A350125 - Al Lug 1H 2B 6AWG 1/2" Stud

Panduit

  • $15.62 (Each)
  • $15.62 (Each)

  • $1,561.69 (Per 100)
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
LAM2A350125
Manufacturer
Panduit
Manufacturer's Part Number
LAM2A350-12-5
Description
Al Lug 1H 2B 6AWG 1/2" Stud
The LAM2A350-12-5 Tin-Plated Aluminum Mechanical Lug, One-Hole, Two Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878440 / 0613056878440 / 00613056878440
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.62 (Each)
Carton
$15.62 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
LAM2A350125 - Video
 
LAM2A350125 - Small Image
 
LAM2A350125 - Large Image
Other Links
 
 
LAM2A350125 - Other
 
LAM2A350125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0