JB1EIA - JB1EIA Junction Box

Panduit

  • $9.69 (Each)
  • $9.69 (Each)

  • $96.90 (Per 10)
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
JB1EIA
Manufacturer
Panduit
Manufacturer's Part Number
JB1EI-A
Description
JB1EIA Junction Box
The Low Voltage Surface Mount Outlet Box Is A One-Gang Style Box Designed For Low Voltage Applications. It Is Made to Be Used With The Pan-Way® LD Profile Raceway. The Low Voltage Surface Mount Outlet Box Features Breakout For ½”, ¾”, or 1” Diameter Conduit As Well As An Adhesive Backing. It Accepts Pan-Way® Screw-On Faceplates or Any Nema Standard Single Gang Faceplate. It MEASURES5.09" L X 3.34" W X 1.75" H (129.3MM X 84.8MM X 19.1MM). It Is Made Of Abs Plastic and Is Electric Ivory.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983582846 / 0074983582846 / 00074983582846
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.69 (Each)
Standard Packaging
$96.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
14
Resources
Attachments
 
 
JB1EIA - Specification Sheet
Images
 
 
JB1EIA - Small Image
 
JB1EIA - Small Image
 
JB1EIA - Large Image
Other Links
 
 
JB1EIA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available
Vidalia
12 View Store

* All prices subject to change.

Begin Live Chat