HTMT - MLT/MLTFC CBL Tie Install Tool

Panduit Corporation

  • $31.60 (Each)
  • $31.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HTMT
Manufacturer
Panduit Corporation
Manufacturer's Part Number
HTMT
Description
MLT/MLTFC CBL Tie Install Tool
Installation Tool For Use With The Following Stainless Steel Cross Section Ties:Type MLT: Standard, Light-Heavy, and Heavytype MLTFC: Standard and Heavytype MLTC, MLT-Lpal, and MLTD: Heavyused With Custom Length Banding Cross Sections:Type MB: Standard and Heavytype MBC: Heavy
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Tool Kits
UNSPSC
N/A
UPC/EAN/GTIN
074983760473 / 0074983760473 / 00074983760473
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.60 (Each)
Resources
Images
 
 
HTMT - Small Image
 
HTMT - Large Image
Attachments
 
 
HTMT - Specification Sheet
Tech Bulletins
 
 
HTMT - Tech Bulletin
Other Links
 
 
HTMT - Other
 
HTMT - Other
Features
Material
NA
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Pan-Steel® HTMT Cable Tie Tool
extra long description
PAN HTMT Pan-Steel® HTMT Cable Tie
Description
MLT/MLTFC CBL TIE INSTALL TOOL
Long Description
Installation tool for use with the following stainless steel cross section ties:Type MLT: Standard, light-heavy, and heavyType MLTFC: Standard and heavyType MLTC, MLT-LPAL, and MLTD: HeavyUsed with custom length banding cross sections:Type MB: Standard and heavyType MBC: Heavy
Special Features
Manual clipping
Additional Information
Tensile Strength
NA
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
HTMT
GTIN
00074983760473
UPC
074983760473
Taxonomies, Classifications, and Categories
Type
Cable Tie Installation Tool
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
standard
NA
Application
Stainless Steel Cable Tie Installation Tool
You must have an account to view stock levels
These alternate items can be purchased instead of HTMT.
Jump To:

Cross Referenced

These items are similar to HTMT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HTMT Panduit 00074983760473
WT-3S Thomas & Betts 00786210816043
WTAE200 Thomas & Betts 00786210915883
WTAE201 Thomas & Betts 00786210915890

* All prices subject to change.