HTCT221 - Cop CMPRSS H-Tap

Panduit

  • $12.73 (Each)
  • $12.73 (Each)

  • $127.30 (Per 10)
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
HTCT221
Manufacturer
Panduit
Manufacturer's Part Number
HTCT2-2-1
Description
Cop CMPRSS H-Tap
Compression Connector, #6 Awg (Run and TAP1);16 SQ.MM (Run and TAP1);#14 Awg (TAP2 and TAP3);2.5 SQ.MM (TAP2 and TAP3) Conductor Size, #2 Awg (Run and TAP1);25 SQ.MM (Run and TAP1);#8 Awg (TAP2 and TAP3);6 SQ.MM (TAP2 and TAP3) Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.55 In Overall Length, 600 V, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983440757 / 0074983440757 / 00074983440757
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.73 (Each)
Standard Packaging
$127.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
HTCT221 - Video
 
HTCT221 - Small Image
 
HTCT221 - Large Image
 
HTCT221 - Large Image
Specifications Sheets
 
 
HTCT221 - Specification Sheet
Other Links
 
 
HTCT221 - Other
 
HTCT221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Bossier City
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HTCT221.
Jump To:

Cross Referenced

These items are similar to HTCT221 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YH2C2C Burndy 00781810013861
HTCT2-2-1 Panduit 00074983440757
HTCT22L Panduit n/a
CHT214-9 Thomas & Betts 00786210895994

* All prices subject to change.

Begin Live Chat