HSTT75485C - HT Shrink Tubing

Panduit

  • $8.06 (Each)
  • $8.06 (Each)

  • $40.30 (Per 5)
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
HSTT75485C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT75-48-5C
Description
HT Shrink Tubing
Thin Wall Heat Shrink, .75" (19.0MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906659 / 0074983906659 / 00074983906659
Weight per unit
0.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Carton
$40.30 (Per 5)
Resources
Images
 
 
HSTT75485C - Video
 
HSTT75485C - Small Image
 
HSTT75485C - Small Image
 
HSTT75485C - Large Image
Other Links
 
 
HSTT75485C - Other
 
HSTT75485C - Other
 
HSTT75485C - Other
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
Colorless
Dimensions and Weight
Thickness
0.03
Descriptions
Description
HT SHRINK TUBING
Product Type
Dry-Shrink™ HSTT75-48-5C Heat Shrink
extra long description
PAN HSTT75-48-5C Dry-Shrink™ HSTT75
Long Description
Thin wall heat shrink, .75" (19.0mm) diameter, clear cross-linked polyolefin, 5 pc. package quantity.
Additional Information
media
Yes
outside diameter
0.75
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT75-48-5C
Brand
PANDUIT
GTIN
00074983906659
UPC
074983906659
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
0.865
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT75485C.
Jump To:

Cross Referenced

These items are similar to HSTT75485C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/448CLEAR 3M Electrical Products n/a
HSC34T48PF Burndy 00781810212790
HSTT75-48-5C Panduit 00074983906659
HSTT75485C Panduit n/a
PSC3448 Penn-Union 00785037892049
CMP750CA Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat