HSTT50CC - 1/2"X100' CLR Thin Wall HS

Panduit

  • $165.26 (Each)
  • $165.26 (Each)
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
HSTT50CC
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-CC
Description
1/2"X100' CLR Thin Wall HS
The HSTT50-CC Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Cross-Linked Polyolefin. 0.50” Diameter X 100’ Long (12.7 MM X 30.5 M). Color Clear. 1 Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983747207 / 0074983747207 / 00074983747207
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Images
 
 
HSTT50CC - Video
 
HSTT50CC - Small Image
 
HSTT50CC - Large Image
Other Links
 
 
HSTT50CC - Other
 
HSTT50CC - Other
 
HSTT50CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available
Deer Park
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
1 View Store
These alternate items can be purchased instead of HSTT50CC.
Jump To:

Cross Referenced

These items are similar to HSTT50CC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30112100CLEARSPOOL 3M Electrical Products 00051135355916
HSTT50-CC Panduit 00074983747207
CPO500-C-C Thomas & Betts 00786210835310

* All prices subject to change.

Begin Live Chat