HSTT2548QC - HT Shrink Tubing

Panduit

  • $4.98 (Each)
  • $4.98 (Each)

  • $124.50 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HSTT2548QC
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25-48-QC
Description
HT Shrink Tubing
The HSTT25-48-QC Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Clear. 25 Per Package.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906628 / 0074983906628 / 00074983906628
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.98 (Each)
Carton
$124.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42
Resources
Images
 
 
HSTT2548QC - Video
 
HSTT2548QC - Small Image
 
HSTT2548QC - Small Image
 
HSTT2548QC - Large Image
Other Links
 
 
HSTT2548QC - Other
 
HSTT2548QC - Other
 
HSTT2548QC - Other
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HT SHRINK TUBING
extra long description
PAN HSTT25-48-QC Dry-Shrink™ HSTT25
Product Type
Dry-Shrink™ HSTT25-48-QC Heatshrink, Clear, Po, 4' L, 0.25"
Long Description
The HSTT25-48-QC Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Cross-linked polyolefin. 0.25” Diameter x 4’ Long (6.4 mm x 1.2 m). Color Clear. 25 per package.
Additional Information
media
Yes
outside diameter
0.25
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT25-48-QC
Brand
PANDUIT
GTIN
00074983906628
UPC
074983906628
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
1.09
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 2
Total availability: 42

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
42 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HSTT2548QC.
Jump To:

Cross Referenced

These items are similar to HSTT2548QC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011/448CLEAR 3M Electrical Products n/a
HSC14T48PF Burndy 00781810212547
HSTT25-48-QC Panduit 00074983906628
HSTT2548QC Panduit n/a
PSC14-48 Penn-Union 00785037892018
CMP250CA Thomas & Betts n/a
There were no add-on items found for HSTT2548QC.

* All prices subject to change.