HSTT2548Q - Heatshrnk Tubing 1/4 BLK

Panduit

  • $4.98 (Each)
  • $4.98 (Each)

  • $124.50 (Per 25)
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
HSTT2548Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25-48-Q
Description
Heatshrnk Tubing 1/4 BLK
The HSTT25-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Black. 25 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905911 / 0074983905911 / 00074983905911
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.98 (Each)
Carton
$124.50 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
262
Resources
Images
 
 
HSTT2548Q - Video
 
HSTT2548Q - Small Image
 
HSTT2548Q - Small Image
 
HSTT2548Q - Large Image
Other Links
 
 
HSTT2548Q - Other
 
HSTT2548Q - Other
 
HSTT2548Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 262

Location search:

Distribution Centers

Location Stock Available
Phoenix
48 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat