HSTT100YK1 - Heat SHRK Tubing

Panduit

  • $13.60 (Each)
  • $13.60 (Each)

  • $136.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HSTT100YK1
Manufacturer
Panduit
Manufacturer's Part Number
HSTT100YK1
Description
Heat SHRK Tubing
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, 1" (25.4MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907687 / 0074983907687 / 00074983907687
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Carton
$136.00 (Per 10)
Resources
Images
 
 
HSTT100YK1 - Video
 
HSTT100YK1 - Large Image
 
HSTT100YK1 - Small Image
Other Links
 
 
HSTT100YK1 - Other
 
HSTT100YK1 - Other
Material, Color, and Finish
Color
Various
Dimensions and Weight
Thickness
0.035
Descriptions
Description
HEAT SHRK TUBING
Product Type
Dry-Shrink™ HSTT100-YK1 Heat Shrink
extra long description
PAN HSTT100-YK1 Dry-Shrink™ HSTT100
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, 1" (25.4mm) diameter, cross-linked polyolefin.
Additional Information
media
Yes
Inside Diameter
0.5
outside diameter
1
Shrink Ratio
2:1
continuous operating temperat
275
flammability
N/A
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT100YK1
GTIN
00074983907687
UPC
074983907687
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
0.016
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
You must have an account to view stock levels
There were no add-on items found for HSTT100YK1.

* All prices subject to change.

false