HSTT100485 - Heat Shrink Tube

Panduit

  • $11.93 (Each)
  • $11.93 (Each)

  • $59.65 (Per 5)
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
HSTT100485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT100-48-5
Description
Heat Shrink Tube
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.500 In;12.7 MM Recovered Diameter, 1 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.035 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905959 / 0074983905959 / 00074983905959
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Carton
$59.65 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Images
 
 
HSTT100485 - Video
 
HSTT100485 - Small Image
 
HSTT100485 - Small Image
 
HSTT100485 - Large Image
 
HSTT100485 - Large Image
Specifications Sheets
 
 
HSTT100485 - Specification Sheet
Other Links
 
 
HSTT100485 - Other
 
HSTT100485 - Other
 
HSTT100485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Distribution Centers

Location Stock Available
Phoenix
20 View Store

M-Z

Location Stock Available
Mesa
5 View Store
These alternate items can be purchased instead of HSTT100485.
Jump To:

Cross Referenced

These items are similar to HSTT100485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP301148BLACK 3M Electrical Products n/a
HSB100T48PF Burndy 00781810212851
46-610 Ideal Industries 00783250466108
25011 ILSCO 00783669421835
HSTT100485 Panduit 00074983905959
PSBT100FR48 Penn-Union 00785037892438
CMP10000A Thomas & Betts n/a
FP30111/248BLACK 3M Electrical Products n/a
HSB150T48PF Burndy 00781810212929
HSTT100-48-5-2 Panduit 74983906093
HSTT150485 Panduit 74983905966
HSW150T48PF Burndy 78181021301
CMP10009A Thomas & Betts 78621087527

* All prices subject to change.

Begin Live Chat