HST1.1485Y - Heat Shrink Tubing

Panduit

  • $47.32 (Each)
  • $47.32 (Each)

  • $236.60 (Per 5)
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
HST1.1485Y
Manufacturer
Panduit
Manufacturer's Part Number
HST1.1-48-5Y
Description
Heat Shrink Tubing
The HST1.1-48-5Y Thick Wall Heat Shrink Features An Adhesive Lined Inner Wall That Seals and Provides Excellent Protection Against Moisture. Applications Include Insulating and Protecting Wires/Cables In Outdoor, Wet Locations. Thick Wall For Direct Burial. Voltage Rating: Ul 486D Listed For 600 V 90°C Continuous Use. Shrink Ratio: 3:1. Temperature Range: -67°F to 230°F (-55°C to 110°C). Cross-Linked Polyolefin. 1.1" (27.9 MM) Dia. 48" (1219.2 MM) Length. Color Black. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983107315 / 0074983107315 / 00074983107315
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.32 (Each)
Carton
$236.60 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Images
 
 
HST1.1485Y - Video
 
HST1.1485Y - Small Image
 
HST1.1485Y - Large Image
Attachments
 
 
HST1.1485Y - Specification Sheet
Other Links
 
 
HST1.1485Y - Other
 
HST1.1485Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available
Bossier City
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HST1.1485Y.
Jump To:

Similar Items

Similar items are close alternatives to HST1.1485Y, though they may not be 100% alike.

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 4...
  • Our Part #: ITCSN110048
  • DFW RDC Availability: 8
  • Total Availability: In Stock
  • MFR Part #: IT1.100BK48"S
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 5 ($358.75) ·
ITCSN110048 - Minnesota Mining (3M)

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat