H100X034H1T - 3/16 HTSHK LBL

Panduit

  • $571.64 (Each)
  • $571.64 (Each)

  • $2,858.20 (Per 5)
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
H100X034H1T
Manufacturer
Panduit
Manufacturer's Part Number
H100X034H1T-2-B
Description
3/16 HTSHK LBL
The H100X034H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.34" X 1" (8.6 MM X 25.4 MM). Color White. 1000 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983522156 / 0074983522156 / 00074983522156
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$571.64 (Each)
Carton
$2,858.20 (Per 5)
Standard Packaging
$571.64 (Each)
Resources
Images
 
 
H100X034H1T - Small Image
 
H100X034H1T - Large Image
Other Links
 
 
H100X034H1T - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Size
1.00 x 0.34
Length
NA
Descriptions
Description
3/16 HTSHK LBL
Product Type
H100X034H1T Heatshrink, Po, White, Mil Grade, 1000 LBLS, TT,
extra long description
PAN H100X034H1T H100X034H1T Heatshr
Long Description
The H100X034H1T Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.34" x 1" (8.6 mm x 25.4 mm). Color White. 1000 labels per roll.
Additional Information
labels per package
1000
Temperature Range
275
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H100X034H1T-2-B
GTIN
00074983522156
UPC
074983522156
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
2.3499
Carton
5
Package
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat