H000X034H1M - MP Cassette Cont Heat Shrink Tubing .34"W X 8'L

Panduit Corporation

  • $81.38 (Each)
  • $81.38 (Each)
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
H000X034H1M
Manufacturer
Panduit Corporation
Manufacturer's Part Number
H000X034H1M
Description
MP Cassette Cont Heat Shrink Tubing .34"W X 8'L
The Portable Printer Continuous Heat Shrink Labels In White Are Made Of Military-Grade Polyolefin. They Measure 0.19" (4.7 MM) Diameter, 8' (2.4 M) Length, and 0.34" (8.6 MM) Width and Have A Wire Range Of 18–12 Awg. The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon For Easy Label Changing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
613056787032 / 0613056787032 / 00613056787032
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.38 (Each)
Resources
Images
 
 
H000X034H1M - Video
 
H000X034H1M - Small Image
 
H000X034H1M - Large Image
Tech Bulletins
 
 
H000X034H1M - Tech Bulletin
Other Links
 
 
H000X034H1M - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
NA
Descriptions
Product Type
Pxe™ H000X034H1M MP Printer Heat Shrink Label, Polyolefin, W
extra long description
PAN H000X034H1M PXE™ H000X034H1M MP
Description
MP CASSETTE CONT HEAT SHRINK TUBING .34"W X 8'L
Long Description
The Portable Printer continuous Heat Shrink Labels in White are made of Military-Grade Polyolefin. They measure 0.19" (4.7 mm) Diameter, 8' (2.4 m) Length, and 0.34" (8.6 mm) Width and have a wire range of 18–12 AWG. The Fast-Loading MP™ Label Cassette includes both Label Material and Ribbon for Easy Label Changing.
Additional Information
media
Yes
Temperature Range
275
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
H000X034H1M
GTIN
00613056787032
UPC
613056787032
Taxonomies, Classifications, and Categories
Type
Heat Shrink Label
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat