G2X4LG6 - 2" X 4" Wire Duct Light Gray

Panduit Corporation

  • $61.56 (Per 6 Feet)
  • $10.26 (Per Foot)

  • $61.56 (Per 6 Feet)

  • $615.60 (Per 60 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2X4LG6
Manufacturer
Panduit Corporation
Manufacturer's Part Number
G2X4LG6
Description
2" X 4" Wire Duct Light Gray
The G2X4LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 2.0" X 4.0" (50.8 MM X 101.6 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Ducts, Raceways, Runways, Trays
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545858 / 0074983545858 / 00074983545858
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$10.26 (Per Foot)
Carton
$615.60 (Per 60 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
18 Feet
Resources
Other Links
 
 
G2X4LG6 - Other
 
G2X4LG6 - Other
Tech Bulletins
 
 
G2X4LG6 - Tech Bulletin
Brochures
 
 
G2X4LG6 - Brochure
Images
 
 
G2X4LG6 - Video
 
G2X4LG6 - Small Image
 
G2X4LG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18 Feet

Location search:

Distribution Centers

Location Stock Available
Deer Park
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G2X4LG6.
Jump To:

Cross Referenced

These items are similar to G2X4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5096 ABB Low Voltage Products n/a
QD225X400SG ABB Low Voltage Products n/a
T1-2240G IBOCO n/a
G2X4LG6 Panduit 00074983545858
T2X4TG Thomas & Betts n/a
TY2x4WPG6 Thomas & Betts 786210956787
181-24007 HellermannTyton 89306295181
SL2X4G4 HellermannTyton 00089306049050
SL2X4W4 HellermannTyton 00089306049098

* All prices subject to change.

Begin Live Chat